(2 Pack) 7-Way ABS Coil 15ft (Green) 48in x 12in Leads (Trailer x Tractor), 2PK
- Mfr # MP-ABS15-48x12x2
- Zoro # G025020905
product price:Â
$
173.99
/pk of 2, $87.00/ea
Free Shipping & Returns
Key Features
Cord Length
15 ft
Size
12" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABS15-48x12x2
- Zoro #
- G025020905
- UPC #
- 840223606425
- Country of Origin
- China
Dimensions
- Cord Length
- 15 ft
- Size
- 12" x 12"
Description
Pack Size: 2 Pack 15ft Long Coiled ABS Power Cord Trailer Lead: 48in Lead with Zinc Die-Cast Plugs Tractor Lead: 12in Lead with Zinc Die-Cast Plugs Premium Quality designed for the demands of modern ABS equipped trailers. EXPERT INSTALLATION OPTION: Air brake tubing and power cords are vital for your safety on the road. That's why it can be worth it to take advantage of our expert installation. With this option, you can replace the tubing you need safely and hassle-free. DURABLE: The green synthetic tubing material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. SAFE: The 7-Way ABS Power Cord has spring-loaded rubber fittings near the ends of the cord to protect you from accidental shock during installation or repair. EFFICIENT: Our 7-Way ABS Coil utilizes zinc die-cast plugs to efficiently move electricity from the engine to the trailer. HIGH QUALITY: This product has a range of excellent qualities, including a high-retention coil memory. This tubing will resist warping and tangling due to its high-quality design properties. FLEXIBLE: The 7-Way ABS Coil is flexible in a wide range of outdoor temperatures. It can withstand harsh winters and high-heat summer temperatures without cracking. DOT COMPLIANT: The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. Mytee's 7-Way ABS Coil meets or exceeds every DOT standard. MEETS OR EXCEEDS STANDARDS: The 7-Way ABS Coil meets or exceeds relevant J560B, J2222 & J2394 standards set by the Society of Automotive Engineers (SAE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.