Shop MYTEE PRODUCTS
See all product information
Create Account
2 Pack 8'x10ft Dark Brown Canvas Tarp 12oz Water Resistant Heavy Duty Tarps, 2PK
- Mfr # CT8-10-DBx2
- Zoro # G825022437
product price:Â
$
115.99
/pk of 2, $58.00/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
10 ft
Tarp Finished Length
8 ft
Color
Dark Brown
Tarp Material
Heavy Duty Polyester Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT8-10-DBx2
- Zoro #
- G825022437
- UPC #
- 840223631311
- Country of Origin
- China
- Color
- Dark Brown
- Tarp Material
- Heavy Duty Polyester Material
Dimensions
- Tarp Finished Width
- 10 ft
- Tarp Finished Length
- 8 ft
Description
Pack Size: 2 Pack Size: 8ft x 10ft Weight: 7.05 lbs Thickness: 21 mil Color: Dark Brown Material: 12 Oz Polyester Heavy Duty water resistant 8ft x 10ft (finished size) Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material. This Canvas Tarp's color is Dark Brown and is treated to be water-resistant and breathable. You will find double Stitches on this Canvas Tarp Grommets space: 23in in corner and 24in in Middle (Center to Center) Canvas tarps are great for covering stationery items. They reduce condensation as Canvas is a breathable fabric. The thickness of canvas tarps is 21 mil. Canvas Tarps are available in multiple sizes at affordable prices. The weight of the 8ft x 10ft Canvas Tarp is 7.05 lbs. Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through. You can water-proof it on your own with a coating of a sealant. Sold separately. Cut Size vs Actual Size for Canvas Tarps:- All our Canvas tarps are hand made and the cut size is going to differ from the listed size by upto 2% or 6in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.