Shop MYTEE PRODUCTS
See all product information
Create Account
2 Pack Genuine Oil Filter Fits Kohler Engine KDW-702/KDW702 Model - Spin-On High-Efficiency, 2PK
- Mfr # APU-0021752830Sx2
- Zoro # G525020757
product price:Â
$
24.99
/pk of 2, $12.50/ea
Key Features
Width
2-3/4 in
Length
2-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APU-0021752830Sx2
- Zoro #
- G525020757
- UPC #
- 199145025914
- Country of Origin
- China
- Color
- White
Dimensions
- Width
- 2-3/4 in
- Length
- 2-1/2 in
Description
We introduce a critical aftermarket engine component dubbed "Oil Filter". This spin-on engine oil filter is designed to remove impurities, such as dirt, metal particles, and sludge, from engine oil. It will fit specified Kohler engine models (check the complete list below), providing seamless performance. Whether it's a marine vehicle or agricultural, simply check the compatibility for exact fitment. Want to learn more about the product? It's specifically crafted for engine oil filtration, hydraulic oil systems, and fuel systems. Lastly, this Kohler engine part is pleated and inserted in a spin-on style housing. Hassle-Free Installation: It has a installation process where you have to simply twist the filter to the engine block. The spin-on systems (3/4in thread hole size) allow DIY (do-it-yourself) installation; if you wish, you may seek professional help. It also includes a gasket to reduce. Compatibility List: Oil filter change is crucial for engine efficiency. You need the exact OEM filter to eradicate the risks of bad performance, poor filtration, or engine damage. Utilize this 2 1/2in (length) x 2 3/4in (width) oil filter in vehicles (including agricultural, construction, and commercial) with the exact engine as mentioned below. Replaces Kohler: ED0021751070-S, ED0021752830-S, ED0021751070S, ED0021752830S Replaces WIX: 57207 Compatible with Make, Model Year, & Engine: Fits Kohler Engine: KDW-702, KDW702 When to Replace Kohler Oil Filter Whenever the oil pressure warning light flickers. If there's dirty or gritty oil on the dipstick. Loud engine noise (like a tick/tap sound). Visible drop in fuel efficiency. Excessive exhaust smoke. Why Replace the Kohler Engine Part To remove impurities and protect the engine from damage. Restrict engine overheating and avoid engine seizure. Reduce high cost and receive high return on maintenance investment. Maintenance Tips Change the filter after every 100-200 engine hours or whenever you change engine oil (whichever comes first). Avoid overfilling; fill it halfway only. Use the correct oil grade for maximum protection and filtration. Don't overtighten to avoid leaks or filter damage. Avoid reusing oil filters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.