Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Oil Filter Fit for WIX, Carrier Reefer 7300 & 7500 Replace 300046300, LF9028, 2PK
- Mfr # REEF-300046300x2
- Zoro # G325021565
product price:Â
$
28.35
/pk of 2, $14.18/ea
Key Features
Color
White
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REEF-300046300x2
- Zoro #
- G325021565
- UPC #
- 199145080135
- Country of Origin
- China
- Color
- White
- Material
- Metal
Description
We are introducing this Oil Filter - Fits Carrier Reefer 7300 & 7500, 3865405, 57620XE, Replaces OEM 300046300, LF9028, DBL349, P558615, 57620XE, 3865405, J937743. It keeps the engine oil of your vehicle free from impurities and improves the durability of your vehicle. This oil filter is mainly useful for use in transport refrigeration systems. Compatibility: Compatible with Following Brands and Their Part Numbers: Fits Carrier Transicold: 300046300, 300046300P12 Fits LF9028 Fits DBL349, P558615 Fits WIX: 57620XE Fits 3865405 Fits Case: J937743 Fits Blaw Knox: 0016482100 Fits Dongfeng: 1012N010 Fits Foden: Y03753603 Fits Hitachi: 76192087 Fits Hyundai: 11E170140 Fits JCB: 333Y7453 Fits Kobelcco: YN50VU0001DA Fits Lugong: INSP200018 Fits Loesing: 025127 Fits Samsung: 991290710 Fits Tata: 252718130145, 5285612, 278618139902, 278618999976 Fits Vermeer: 103004001 Fits VMC: LF7349 Durable Construction: This oil filter media is made using Ahlstrom, a high-quality filtration material known for its contaminant-holding capacity. Its processing ensures enhanced durability under high oil pressures and operating temperatures, making it for use in transport refrigeration systems. Surface Finish: The filter features a white finish, providing a clean and professional appearance. Function: This oil filter plays a critical role in protecting your engine by removing dirt, metal particles, and sludge from the circulating oil. Clean oil reduces internal wear, improves engine efficiency, and helps maintain optimal operating temperatures. It is commonly used in Thermo King refrigeration units and compatible systems to ensure smooth and engine performance. How is It Useful? This oil filter component minimizes the chances of engine damage, reduces its downtime and repairs. How to Install It? Turn off the engine and allow it to cool. Locate the oil filter and place a catch pan underneath. Unscrew the old oil filter and let residual oil drain out. Spin-on the new filter until hand-tight; do not over-tighten. Start the engine and check for leaks around the filter area. Signs It Needs Replacement: Drop in oil pressure or engine warning lights Increased engine noise or knocking Dark or dirty oil after short usage Noticeable drop in fuel efficiency Replacement interval reached as per the maintenance manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.