Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) ITI Starter Ramp w/ Square Profile for Steel Beds, 2PK
- Mfr # CCRL-ITISkatex2
- Zoro # G625022101
product price:Â
$
171.99
/pk of 2, $86.00/ea
Free Shipping & Returns
Key Features
Length
14 in
Width
8 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCRL-ITISkatex2
- Zoro #
- G625022101
- UPC #
- 840223615700
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Length
- 14 in
- Width
- 8 in
Description
Pack Size: 2 Pack Ramp w/ Square Profile for Steel Beds 90 Degrees for small steel lip Made from extruded recycled plastic Rot, wear, oil, and grease resistant Stronger than wood Tapered design Dimensions: 14in L x 8in W x 2 3/8in H Starter Ramp w/ Square Profile for Steel Beds helps assist you when you need it loading and unloading small vehicles. It also does well helping assist you load small wheeled objects such as Go Jacks and tool boxes. The Starter Ramp bridges the gap between the tail of a flatbed car carrier or trailer ramp and the ground surface, creating an easy transition between uneven surfaces. This starter ramp is designed with a 90-degree notch for the tail to sit in place. The low load angle the ramp provides prevents unnecessary damage to high-end vehicles or equipment with low clearance issues. The ramp is made from a unique recycled material which provides the most durable and longest-lasting performance versus competitive products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.