Shop MYTEE PRODUCTS
See all product information
Create Account
2Pk 16in Truck Bed Divider Bar - 5mm Thick Steel Cargo Load Lock Stabilizer Bar, 2PK
- Mfr # CargoBar-DIVx2
- Zoro # G825022475
product price:Â
$
36.69
/pk of 2, $18.35/ea
Key Features
Material
Carbon Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CargoBar-DIVx2
- Zoro #
- G825022475
- UPC #
- 840223640702
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Black
Description
Pack Size: 2 Pack Organize and secure your cargo within the truck bed with Mytee Products' 16in Cargo Bar Truck Bed Divider Bar in Black. You can separate your loads, maximize the utility, and prevent them from shifting side to side or mixing during transportation. Efficiently manage the space with our cargo bar divider while transporting goods. Enhance the functionality with proper space organization within your truck bed. Learn more about it below:- Efficient Design: This truck bed divider is an essential accessory that will prevent your cargo from shifting, moving, or slamming into each other during transit. This 16-inch bar will fit perfectly to the ratchet adjustable cargo bar, which you can further tighten with the bolts provided in the divider bar. It has a width and thickness of 1 9/16in and 5mm, respectively. Avoiding proper security may be dangerous and cause damage to both the cargo and the vehicle. Versatile & Durable: We've engineered our black divider bar for cargo from high-quality carbon steel, which can handle heavy loads. Additionally, it is black powder coated to ensure resistance against various environmental elements, like rain, UV rays, wind, etc. Rest assured it has a long service life, and it can withstand the rigors of hauling cargo, allowing you to use it repeatedly over time. Secure Barrier: Our cargo stabilizer divider bar will act as a barrier between different sections of the truck bed, which will further allow easy access from outside of the truck and deter theft. You will find the hardware for installation, including bolts, cotter pins, etc. Quick & Easy-to-Install: It's an easy-to-install bar divider. It has a mounting space in the front with bolt holes for a secure and snug fit around the bar. All you have to do is mount the opening side of the bar to the cargo bar (ratchet or telescopic, which works on both) and tighten the bolts for a firm grip. Remove the bolts if you want to remove the bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.