Shop MYTEE PRODUCTS
Create Account
(2 Pack) Lever Handle, Grease Gun, 10,000 PSI, 18in Hose, Capicity 16 oz Bulk/..., 2PK
- Mfr # GG-10000x2
- Zoro # G925022337
product price:Â
$
59.99
/pk of 2, $30.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG-10000x2
- Zoro #
- G925022337
- UPC #
- 840223603264
- Country of Origin
- India
Description
Pack Size: 2 Pack Construction: Our grease gun features an aluminum die-cast head paired with a durable metal tube. This combination ensures longevity, even in the toughest working conditions. Flexible Hose Extension: Included in the package is an 18-inch flex hose extension, offering you the reach you need to access those tight and hard-to-reach spots. Air Bleeding Valve: Say goodbye to air pockets that can disrupt the lubrication process. Our grease gun comes equipped with an air bleeding valve that efficiently eliminates trapped air, ensuring a smooth and consistent flow of grease. Three-Way Loading: Convenience is key, and this grease gun delivers. You can load it in three ways: standard cartridge, filler pump, or bulk fill. No matter your preferred method, this grease gun has you covered. High-Pressure Performance: With a maximum working pressure of 10,000 PSI. This means you can provide the right amount of lubricating grease to bearings and moving parts on vehicles or machinery, ensuring smooth operation and longevity. Steps to Use: Begin by inserting the grease cartridge of your choice. Screw the head into the cylinder securely. Press the tab and lower the T-handle to start the grease flow. Experience smooth and hassle-free grease flow, with no interruptions. Benefits of Grease Gun Use: Avoid Waste: Lubricating machinery and automobiles is of utmost importance as it acts as a channel for delivering essential lubricants such as grease, oil, and lubricants. The ability to precisely regulate the amount dispensed with each stroke helps prevent excessive wastage on a specific product or component. Economical: Because grease guns are extremely accurate, there's no need to invest extra money in additional products or parts. Suitable Saturation: While certain lubrication equipment merely assists in dispersing grease across a machine's general areas, a grease gun excels by delivering grease with far greater precision and effectiveness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.