Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) Oblong Master Link Grade 100 1/2in WLL 5,000 Lbs (2.3 Tons) 4:1 Saf..., 2PK
- Mfr # OL12-G100x2
- Zoro # G325021817
product price:Â
$
52.99
/pk of 2, $26.50/ea
Key Features
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OL12-G100x2
- Zoro #
- G325021817
- UPC #
- 840223609945
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 1/2 in
Description
Pack Size: 2 Pack Weight: 0.80 lbs Working Load Limit: 5000 lbs Quenched and Tempered Alloy Steel. At least 25% greater WLL than traditional G80 products. Proof Load tested at 2.5 times the WLL Design Factor 4:1. Designed for Wire Rope and Chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.