5/16 x 3/8 Peerless QuikBinder H5125-0658 4 3/8in X 16ft G70 Chain 4 6,600#, 4PK
- Mfr # CB-PQB-516x4-CH3816x4
- Zoro # G916250480
Key Features
Specifications
Product Information
- MFR #
- CB-PQB-516x4-CH3816x4
- Zoro #
- G916250480
- UPC #
- 840223600140
- Country of Origin
- United States
Dimensions
- Length
- 5/16 in - 3/8 in
Details
- Color
- Yellow
Description
4 Pcs -5/16 Peerless QuikBinder Plus Ratchet Binder 7,100# WLL Chain Tow H5125-0658Chain Size G70 or G80 In.:5/16 or 3/8Take-Up In.: 6Folded Handle Length:9.5Straight Handle Length:13.9Working Load Limit Lbs.:7100Manufactured by Peerless for use with G70 or G80 ChainFoldable handle and easy to store, less in the wayQuick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction.Tough to tamper; Lockable with padlock not includedZinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements.4 Pcs -3/8in X 16ft G70 Chain with grab hooks, WLL 6,600 lbsGrade 70 transportation chain with grab hooks on each end.Size:3/8in x 16ftWorking Load Limit:6,600 lbs.Capacity:26,400 lbsNote:Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
- 4 Pcs: 5/16 Peerless QuikBinder Plus Ratchet Binder 7,100# WLL Chain Tow H5125-0658
- Chain Size G70 or G80 (In.): 5/16 or 3/8, Working Load Limit: 7100-lbs
- Take-Up (In.): 6, Folded Handle Length: 9.5, Straight Handle Length: 13.9
- 4 Pcs: 3/8" X 16' G70 Chain with Grab Hooks, WLL 6,600 lbs, Capacity:26,400 lbs
- Grade 70 transportation chain with grab hooks on each end.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.