Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) Semi Truck Floor Mats Fits International Prostar (2011-2017) Models..., 2PK
- Mfr # MAT-INTAT3P-2D1723x2
- Zoro # G925020920
product price:Â
$
159.99
/pk of 2, $80.00/ea
Free Shipping & Returns
Key Features
Material
Latex
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAT-INTAT3P-2D1723x2
- Zoro #
- G925020920
- UPC #
- 840223696839
- Country of Origin
- China
- Material
- Latex
- Color
- Black
Description
Are your semi-truck's floor mats worn, cracked, discolored, and slippery? That means you need an upgrade. Take a look at our custom latex floor mats for International semi-truck models (check the compatibility list below) that fit seamlessly inside the driver's cabin. They will efficiently withstand changing weather conditions, including extreme cold or high heat, in addition to heavy foot traffic, wear & tear, and more. The black color choice will further give your vehicle an aesthetic appearance. Design to Fit: This 3-piece set of semi-truck floor mats was designed to fit inside the driver compartment of International Prostar (2011-2017) Semi-Truck Models. It will provide a snug fit against the semi truck's contour and trailer, leaving no room for modifications. Thus saving time and effort. The dimensions of the floor mats are as follows: Left Mat Size: 22 3/8in x 27 1/8in, Right Mat Size: 23in x 23in, and Middle Mat Size: 28 1/8in x 24 5/8in. Textured Surface: The surface of the floor mat has deep grooves-raised edges that provide better foot grip and slipping. It will further trap dirt and liquid and prevent spills from seeping into the vehicle's flow, keeping it intact during the rigorous drive (adding comfort for drivers during long hauls). Effortless Installation: There's no need for tools for standard installation. Use a damp cloth for hard mud, spills, and stains. Position the floor mat inside the driver's cabin in the designated area of the floor. Ensure a snug fit against the contour of the vehicle. Check if mats are not interfering with parts inside the cab, like pedals. Replacement Pointers: Change the mats if they have cracks, holes, or wear that may lead to an issue with the floor underneath. If the mat is slippery. If you cannot get rid of bad smells or stains, replace the mats with new ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.