Shop MYTEE PRODUCTS
See all product information
Create Account
6Pcs Latex Semi Truck Black Floor Mats Liners for Peterbilt 357, 377, 378 (2004), 2PK
- Mfr # MAT-PTMT3P-2D04x2
- Zoro # G625021852
product price:Â
$
161.99
/pk of 2, $81.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAT-PTMT3P-2D04x2
- Zoro #
- G625021852
- UPC #
- 199145024832
- Country of Origin
- China
- Color
- Black
- Material
- Latex
Description
Semi-truck floor mats are one of the components for long-lasting vehicle performance. It keeps the vehicle's internal components safe and sound from dirt, debris, spills, and more. Acts as a protective barrier. That's why we have introduced Peterbilt latex-made floor mats that fit 357, 377, 378, 379, and 385 (2004) models. The design seamlessly contours to the truck's cabin, providing comfort and ease during long hauls. Want to experience the comfort, then learn more about the product below:- All Weather Protection: We have utilized high-quality latex materials to construct these floor mats. It will ensure flexibility and reliability over the years. The rubbery structure will efficiently withstand long-haul rigors, harsh weather conditions (whether extreme cold or high heat), and daily wear and tear. Thus, making it perfect for fleet vehicles, long-haul routes, and heavy-duty use, giving a cushiony feel underfoot. Direct Replacement Part: It's a three-piece set of floor mats with left, middle, and right sides that fit on either side (driver and passenger sections). The design matches the contours of Peterbilt 357, 377, 378, 379, and 385 (2004) truck models (day cab). The mat will ensure a snug fit, with no modifications required. Anti-Slip Bottom: Our floor mats have a textured bottom and deep grooves (raised edges) for better grip. It traps dirt, liquid, debris, and spills, restricting them from seeping into the vehicle's internal components and protecting them from corrosion and staining. Moreover, it restricts shifting while driving, providing a safer and more secure footing. Hassle-Free Installation: No tools or hardware needed for installation. However, you will require basic household necessities, such as a vacuum cleaner, clean clothes, and water for cleaning the space. Now, check the steps below:- Remove old floor mats and thoroughly clean the area. Position the new mats in the designated area. Check the fitment as per vehicle contouring. When to Replace Semi-Truck Floor Mats If there are signs of cracks, holes, or wear. If it's slippery. If it smells or has stains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.