2 Pc Tow Hook for Trucks - 10,000 lbs Capacity - Black Powder Coated Forged Steel Universal
- Mfr # FTH-BO
- Zoro # G525021228
product price:Â
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTH-BO
- Zoro #
- G525021228
- UPC #
- -
- Country of Origin
- India
Description
Are you a professional tow operator? Then this 'Forged Tow Hook Trailer Hitch' is a must-to-get product. It's a trailer hitch integrated hook designed for light-duty towing and recovery operations. It has a resilient build, ensuring durability, reliability, and compatibility with a wide range of vehicles. This receiver tow hook has quick installation, a secure fit, and is coated to protect against outdoor elements. There are more specifications in our tow hook with a receiver hitch, check out the details below:- Built-to-Last: It's one of the crucial towing accessories that's why we have built it from steel material. It will provide maximum durability and reliability under high-tension conditions. The entire tow hook is engineered from the forging process to limit bending, cracking, or breaking under extreme conditions. Weather-Friendly: Our 2in receiver hitch tow hook has a black powder surface finish. It will increase accessory life, reducing the impact of the outdoor environment causing rust and corrosion. The coating will also protect against wear and scratches, ensuring a sleek look. However, regularly check this tool and clean it for longevity. Dual-Purpose Design: This is an integrated tow hook with a 2in trailer hitch. It will effortlessly secure tow/recovery straps, chains, and other hook attachments. Also, enables operators to tow trailers, boats, campers, and other loads with ease. It's a versatile recovery tool perfect for your next towing job-you can pull another vehicle, stumps, and other off-road applications. High-Load Capacity: The rated load capacity of this tow hook with the hitch is 10,000-don't exceed it as it may lead to accidents or increase the risk of injury. It's ideal for light-duty towing operations-will efficiently handle both static and dynamic loads. You easily tow light to medium-duty trucks, SUVs, and work vehicles. Easy Installation: Our towing accessory is designed to fit standard 2in x 2in receiver hitches. It features bolt holes (2) for simple installation, which you can secure with bolts and a washer (4 each). The bolt-on installation will ensure secure attachment, minimizing movement and ensuring safety during towing and recovery operations. Thus, no more accidental detachment and hassle-free experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.