2 Pcs 3/8x 100ft Winch Cable Wire w/ Self Locking Hook 5700 # WLL Steel Core Winch Rope, 2PK

  • Mfr # WW-SWG-38-100x2

  • Zoro # G116493502


product price:  $365.49
/pk 2, $182.75/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW-SWG-38-100x2
Zoro #
G116493502
UPC #
840223649781
Country of Origin
India

Details

Color
Gray
Material
Steel

Description

Pack Size: 2 Pack Size: 3/8 in Length: 100ft Self-Locking Hook Resistance to Drum Crushing Working Load Limit: 5,700 lbs Breaking Strength: 20,400 lbs Wire material: G-80 High carbon steel Hook Material: G80 Steel Compacted Wire Rope with flatter, smooth, and tighter strands 26% Stronger than Regular Wire Winch Rope Resistance to Abrasion, Pig-Tailing and Kinking Heavy Duty G80 7100 Lbs WLL hook 3. 2 Tons Mytee Products Swaged Winch Wire w/Self-Locking Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.