
2 Pcs 3/8x 75ft Winch Cable Wire w/ Self Locking Hook 5700 # WLL Steel Core Winch Rope, 2PK
Mfr # WW-SWG-38-75x2
Zoro # G416493554
product price:Â $319.99
/pk 2, $160.00/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-SWG-38-75x2
Zoro #
G416493554
UPC #
840223649798
Country of Origin
India
Details
Color
Gray
Material
Steel
Description
Pack Size: 2 Pack Size: 3/8 in Length: 75ft Self-Locking Hook Resistance to Drum Crushing Working Load Limit: 5,700 lbs Breaking Strength: 20,400 lbs Wire material: G-80 High carbon steel Hook Material: G80 Steel 26% Stronger than Regular Wire Winch Rope Compacted Wire Rope with flatter, smooth, and tighter strands Resistance to Abrasion, Pig-Tailing and Kinking Heavy Duty G80 7100 Lbs WLL hook 3. 2 Tons Mytee Products Swaged Winch Wire w/Self-Locking Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.