20 Pack Heavy Duty Aluminum Air Brake Glad Hand Lock For Tractor Trailer, 20PK
- Mfr # MP-ABGHL-Mx20
- Zoro # G116266908
Key Features
Specifications
Product Information
- MFR #
- MP-ABGHL-Mx20
- Zoro #
- G116266908
- UPC #
- 840223689749
- Country of Origin
- China
Details
- Material
- Cast Aluminum
- Color
- Red
Description
Pack Size: 20 PackRed in ColorCast Aluminum Glad Hand LocksLock with Different Keys2 Keys Provided with LockProduct does NOT come Keyed Alike.Glad hand lock is the perfect device to indead-linein a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load. Cast Aluminum Glad Lock is designed for extra safety protection.
- Pack Size: 20-Pack
- Color: Red, Cast Aluminum Glad Hand Locks
- Product does NOT come Keyed Alike
- Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brak
- The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.