Air Brake Coil Assembly Kit 1 7-Way ABS Coil 15ft Green 48in x 12in Leads, 1Air Brake
- Mfr # MP-ABCA15-KIT
- Zoro # G916493498
product price:Â
$
139.79
/ea
Free Shipping & Returns
Key Features
Material
Heavy-Duty 18 Oz
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ABCA15-KIT
- Zoro #
- G916493498
- UPC #
- 840223608450
- Country of Origin
- China
Details
- Material
- Heavy-Duty 18 Oz
- Color
- Black
Description
1 Pc - 7-Way ABS Coil 15ft Green 48 in x 12 in Leads Trailer x Tractor 15 ft Long Coiled ABS Power Cord Trailer Lead: 48 in Lead with Zinc Die-Cast Plugs Tractor Lead: 12 in Lead with Zinc Die-Cast Plugs EXPERT INSTALLATION OPTION: Air brake tubing and power cords are vital for your safety on the road. Thats why it can be worth it to take advantage of our expert installation. With this option, you can replace the tubing you need safely and hassle-free. DURABLE: The green synthetic tubing material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. HIGH QUALITY: This product has a range of excellent qualities, including a high-retention coil memory. This tubing will resist warping and tangling due to its high-quality design properties. DOT COMPLIANT: The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. Mytees 7-Way ABS Coil meets or exceeds every DOT standard. 1 Pcs - Air Brake, Coiled Assembly -15Ft w/ 40 in Pigtails Set of 2 Coils Blue and Red 15ft Length 2 Year 40 in Pigtails Trailer End and 12 in Pigtail Tractor End Made with premium, unprocessed virgin nylon constructed tubing Anti-Sag and Stretch manufacturing and coiling process Exceeds DOT FMVSS 106 - 49 CFR 571. 106 and 49 CFR 393. 45 -45degrees farenheit cold flexibility rating 1/2 in Tube OD w/ 1/2 in Fittings DOT brass fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.