
20ft x 40ft Black Heavy Duty 70% Shade Mesh Tarps 6 Oz with Grommets ROLL-Off, 2PK
Mfr # MT20-40x2
Zoro # G116492796
product price:Â $459.99
/pk 2, $230.00/ea
Free Shipping & Returns
Key Features
Tarp Material
6 oz. PE Mesh (70% Shade)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT20-40x2
Zoro #
G116492796
UPC #
840223626515
Country of Origin
China
Details
Tarp Material
6 oz. PE Mesh (70% Shade)
Color
Black
Description
Pack Size: 2 Pack Size: 20 ft. x 40 ft. Please note that our Black Mesh Tarps are handmade and the cut size is up to 2% difference after it is hemmed and stitched. It is reinforced with 2in thick polyester webbing. Material: Our mesh tarps are made out of heavy duty 6oz Polyethylene mesh with tough solid #4 brass grommets clinched every two feet. It holds up under harsh UV rays and will not rot or wither in harsh weather conditions. Uses: Mesh Tarps are great for Landscapers to cover their trees and brush. These are used to cover dump truck and roll off trucks. You can cover your patio and gardens for shade cover. Dog Kennels can reduce the amount of sun by using a Shade Mesh tarp over it. Easy to Install: Unfold the Mesh Tarp completely and you may use the Grommets to secure the mesh tarp by use of zip ties, rubber ties, or any form of secure tie down you see fit. Please make sure all points are secure. Lightweight Coverage: 70% Shade coverage while still being able to see through the tarp for security and safety purposes. VERSATILE: A mesh shade tarp has many uses. These tarps can cover loads that need to breathe but cant be trapped under direct sun light, like tree, bush or sand. Mesh shade used to cover greenhouse for plants outdoor, patio shades roll up outdoor, pool cover, porch screen, balcony privacy screen. Mesh shade tarps can also be used to create an awning, tent, or interior cab lining that can block out harsh direct light while still letting in some air. BREATHABLE: This mesh shade tarp can cover live, fragile cargo that needs to breathe. COOL: This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.