Shop MYTEE PRODUCTS
See all product information
Create Account
Dump Truck Tarp Kit 7 ft6 inx20 ft Asphalt Vinyl Tarp w/ Double Pocket & Grommets 18Oz
- Mfr # DTR-RollKit-Vinyl-76-20
- Zoro # G322786375
product price:
$
276.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Vinyl
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTR-RollKit-Vinyl-76-20
- Zoro #
- G322786375
- UPC #
- 840223612013
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Vinyl
- Fabric Weight
- 18 Oz
Description
DTR SERIES DUMP TARP KIT Min Width: 5 ft. 9 in. Max Width: 8 ft. 6 in. The bar extends up to 8 ft All mounting hardware is included. NO REAR ANTI-SAIL RETENTION BOW Built for simple dump body and dump trailer tarp applications Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include 7 in. folding crank with detent, a tarp roller, a 20 ft pull-rope, rope tie-down hooks, and two rubber tarp straps with S-hooks. Tarp Installation Instructions Manual:- Tarp Installation Instructions Vinyl Asphalt Dump Truck Tarp (Double Pocket - Waterproof) Size: 7 ft6 in X 20 ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86° F to 158° F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6 in pocket Hems re-enforced w/ 2 in Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.