20Pcs 2 in x 30 ft Heavy Duty Blue Winch Straps Tie Down w/Flat Hook WLL# 3,333 lbs, 20PK

  • Mfr # WS230Bx20

  • Zoro # G722786388


product price:  $214.99
/pk 20, $10.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS230Bx20
Zoro #
G722786388
UPC #
840223685291
Country of Origin
China

Description

It’s time to secure and stabilize the heavy loads or cargo with our Blue 2 in x 30 ft Winch Strap w/ Flat Hook with 3,333 WLL. Get peace of mind during transit with our latest addition, preventing your cargo from falling and losing control. This way you can avoid unforeseen circumstances and accidents, such as load spillage, damage to cargo, etc. Learn more about our straps below:- Design & Dimension: Our flatbed straps have a length of 30 feet and a width of 2 inches, giving substantial length and coverage to secure large loads, preventing them from shifting during transit. You can use it for various types of vehicles and applications, including off-road vehicles, commercial trucks, utility vehicles, etc. Robust Construction: We have engineered these trailer winch straps from highly durable polyester, which is further resin-coated. It fts an ideal choice for securing and material handling. The coating is like an additional layer of protection against abrasion, cutting, and wear, increasing the lifespan of the strap even in harsh conditions and exposure. With our winch strap, you will get minimum stretch and maximum wear resistance. Secure Fastening: Black flat hooks will provide quick and easy attachment to a variety of anchor points. The broad contact surface distributes the load equally, reducing the risk of damage to the load and webbing. It is further powder-coated, making it resistant to rust and corrosion. Thus, extending its life in vast environmental conditions and making it a reliable fastening. Load Capacity: Our winch strap with a flat hook can withstand a load limit of up to 3,333 lbs with a breaking strength of 10,000 lbs. It can ensure the security of cargoes and load of mentioned load capacity. Additionally, you will find the working load limit and breaking strength in the winch strap, adhering to the recommended standards of WSTDA and the regulations of DOT. Easy to Install: The flatbed winch strap installation process is straightforward and doesn ftt require professional help. Its user-friendly design includes flat hooks that are easy to attach to various anchor points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.