Shop MYTEE PRODUCTS
See all product information
Create Account
Kinedyne Winch Strap 4in x 30ft w/Flat Hook Rhino Max Abrasion 4630D3, 4PK
- Mfr # WS430K-RHINOx4
- Zoro # G316493524
product price:Â
$
149.99
/pk of 4, $37.50/ea
Free Shipping & Returns
Key Features
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS430K-RHINOx4
- Zoro #
- G316493524
- UPC #
- 840223606890
- Country of Origin
- United States
Details
- Color
- Gray
- Material
- Polyester
Description
Pack Size: 4 Pack All tie down winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled to meet CHP standards, proposed North American Cargo Securement Standards, DOT regulations and WSTDA recommended standards. Straps are stenciled with the Kinedyne name and logo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.