20PCS 8inx12in Red V-Edge Flatbed Corner Protectors & 8ft Extension Handle Pole, 20PK
- Mfr # PCPVB12R-VB-KIT
- Zoro # G525021914
product price:Â
$
174.99
/pk of 20, $8.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB12R-VB-KIT
- Zoro #
- G525021914
- UPC #
- 199145085161
- Country of Origin
- Cambodia
Description
Kit Includes: (20 Pcs) Corner Protector V Shaped 8in x 12in - Red Dimensions: 8in x 8in x 12in Material: Wide wing V-Style Corner Protectors made from high density Polyethylene Benefits: Greater protection for tie-downs and load, direct benefits through insurance claims reduction and a boost to the transporters image Color: Red (1 Pc) 8ft Corner Protector Placement Tool w/ Telescopic Handle & Aluminum VB Handle Adjustable Pole Length: 4ft to 8ft Adjustable Head Width: 9in Handle Material: Aluminum Handle Color: Black Handle Finish: Oxidation Padding Color: Safety Yellow Attachment Head Color: Black Collapsed Length w/ Head: 4 1/4ft Extended Length w/ Head: 8 7/8ft Special Features: Telescopic Handle, Sponge Hand-held Handle, Adjustable Locking Clamps, U-Shaped Attachment Head Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.