4 in x 6 in Yellow and (20) 4 in x 10 in Blue Plastic Corner Protectors V Shaped w/ Carrying Bag

  • Mfr # 40PCP610-KIT
  • Zoro # G722786487
product price: 
$
73.99
/ea

Key Features

Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40PCP610-KIT
Zoro #
G722786487
UPC #
840223608375
Country of Origin
Cambodia

Details

Material
Plastic

Description

Kit Includes: 1 Pc - 4 in x 10 inCorner Protector V Shaped (20 PACK) Dimensions: 4 in X 4 in X 10 in Weight: 8 lbs Material Used V Shaped Corner Protectors are made from high density polyethylene Available Sizes These Corner and Edge Protectors are 4 inches wide on both sides with a length of 11 inches. Application These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter fts customer and inspire more confidence. Benefits of Corner Protectors Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image Various Color Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. Includes Mesh carrying bag 1 Pcs - 4 in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4 in X 4 in X 6 in Plastic Corner Protectors for 4 in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag

Ratings & reviews