
22in Round Reefer Fuel Tank Support Strap for 7AMPASA-355-S for Fuel Tanks, 2PK
Mfr # FTS-7AMPASA-355-Sx2
Zoro # G816493628
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FTS-7AMPASA-355-Sx2
Zoro #
G816493628
UPC #
840223618251
Country of Origin
India
Details
Material
Stainless Steel
Color
Black
Description
Pack Size: 2 Pack Different containers have a wide array of fuel tank strap requirements. For example, round reefer containers require a heavy-duty strap with high cold formability withstand minimum temperature and an insulator covering for current protection. To help you, weve designed a fuel tank strap that is heavy-duty and supports round reefer containers in vehicles. Learn more about it below:- Strap Proportions: This round reefer heavy-duty fuel tank support strap has a width of 2 in without rubber cover, and 2-2/5 in with rubber cover. It has a strap opening of 37-2/5 inches, bolts on each end, and a rubber cover outside the foil non-polished. Also, it can fit a 22-inch fuel tank round reefer container in the vehicles. Long-Lasting Material: The fuel tank strap is made of stainless steel non-polished that has high cold formabilityand fits perfectly around reefer containers refrigerator containers. The material has great resistance against corrosion and other environmental conditions. Meanwhile, the black rubber cover is engineered such that it covers the strap from both ends. Design-to-Fit: Our round reefer fuel tank strap is designed to ensure a perfect fit around the tank. It doesnt allow vibrations, road rigors, and other environmental elements to affect the stability of the tank. It has T-bolts on each strap end to ensure a tight and secure snug fit. Secure and Safe: The bolts on each end in the fuel tank strap provide a secure and robust method of fastening the fuel tanks. The bolts fit perfectly in the slot, creating a stable connection and preventing loosening. Compatibility: Replaces OEM: 7 AMPASA-355-S Replaces Automann Part No.: M203922 Fit for 22 in Round Reefer Container Compatible with 22 in Diameter Fuel Tank Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.