22in x 5-1/2in Bolt-on Steel Plate w/ D Rings & Grab Hooks for Tractor Bucket

  • Mfr # TBP-DGH

  • Zoro # G216250609


product price:  $39.85
/ea

Key Features

Length
22 in
Material
Grade 50 Structural Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBP-DGH
Zoro #
G216250609
UPC #
840223615670
Country of Origin
China

Dimensions

Length
22 in

Details

Material
Grade 50 Structural Steel
Color
Green

Description

Technical Specs:Number of D-Ring: 2Total No of Holes: 6Bent Angle: 70 DegreeHook Size: 3/8 InchesReceiver Size: 2 InchesWidth of D-Ring: 1/2 InchesPlate Thickness: 1/4 InchesWidth of D-Ring: 1/2 Inches Built for Strength: Constructed from Grade 50 Structural Steel, this Tractor Bolt-on Plate is engineered to withstand the toughest challenges. Whether you're on a hobby farm or a professional job site, this product is up to the task.Double the D-rings, Double the Security: Featuring two D-rings with a 1/2-inch width, this plate ensures a secure grip on your load. The 3/8-inch hook size and 2-inch receiver size make it compatible with a wide range of equipment and materials.Easy Installation: Installing the Tractor Bolt-on Plate is a breeze. It comes with six bolts and washers, providing you with everything you need for a hassle-free setup. You'll be ready to work in no time.Perfectly Bent for Efficiency: With a 70-degree bent angle on one side, this plate seamlessly matches your tractor's bucket, enhancing its durability and stability during operation. No more worrying about your load slipping or getting damaged.Powder-Coated Finish: The powder-coated finish not only adds a sleek look to the plate but also offers exceptional resistance to corrosion and wear. It's designed to last, no matter the weather conditions.Impressive Load Capacity: With a capacity of 4,700 lbs and a substantial 22in x 5-1/2in plate size, this product can handle heavy-duty items with ease. Whether you're lifting, dragging, or moving materials, this plate ensures top-notch performance every time.Compatible With Deere: 1025R, 2320, 2520, 2720, 2025R, 2032R, 2038R, 3032E, 4010, 4100, 4110,-4115


  • 6 Bolts and washers included Grade 8.8
  • Length: 22 Inches Width: 5-1/2 Inches Hitch Pin and Silencer Pad Included
  • Finish: Powder Coating Hook Size: 3/8 Inches
  • Color: Green Material: Grade 50 Structural Steel
  • Working Load Limit: 4,700 lbs Breaking Strength: 14,100-lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.