230SP Backhoe Bucket Teeth w/23FP Flexpins for H&L/230 Teeth & Adapter, 5PK

  • Mfr # EM-23SP-PIN-23FPx5

  • Zoro # G522786427


product price:  $99.39
/pk 5, $19.88/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-23SP-PIN-23FPx5
Zoro #
G522786427
UPC #
840223698796
Country of Origin
India

Description

Get Viking’s Backhoe Bucket Teeth 230 SP w/ 23FP Flexpins for Case, Deere, JCB - Fits H&L/ 230 Teeth & Adapters; a versatile and durable tool at us that can be used with backhoe loaders. Our backhoe bucket teeth ensure efficient digging, excavation, and material handling in different construction and agricultural applications. It fits 230 teeth and adapters on most backhoe brands like Case, JCB, Deere, and many similar ones. Provided below are the other essential details of our bucket teeth: Compatibility: These teeth are compatible with the H&L-style 230 adapters, which are a standard design used across many backhoe models, making them versatile for brands like Case, Deere, JCB, and more. These bucket teeth with 23FP flex pins are compatible with T23P, D39094, 6567620, and 230PN part numbers. Size: The bucket teeth are available in length of 5-7/8 in, and width of 2-1/8 in. The front width and the back width of these bucket teeth are 2 in, and 2-1/2 in respectively, and their front height is 1-1/2 in. The 23FP flex pins of the bucket teeth are in length 2-1/8 in. Material: We manufacture our bucket teeth using alloy steel material which makes them resistant to demanding environments, long-lasting, and strong. Application: These bucket teeth are essential for digging trenches, and foundations and removing debris on construction sites. They are also ideal for land clearing, handling tough soils, and digging irrigation ditches in the agriculture industry. Also, the bucket teeth help in shaping terrain and handling mixed material loads during landscaping. Easy Installation: To install Backhoe Bucket Teeth 230 SP with 23FP Flexpins, remove the old teeth and clean the adapter. Align the teeth with the adapter holes, insert the flex pin, and hammer it into place until secure. Ensure the teeth are tightly fitted and test the setup before use. When to Replace the Bucket Teeth? Check the teeth for signs of wear, cracks, or deformation. Replace if necessary. Ensure the 23FP Pins are tight and intact. Loose pins can lead to detachment during use. Remove soil or debris from the teeth and adapters after use to prevent corrosion. While durable, avoid using these teeth on surfaces beyond their design limits, like extremely hard rock, to prevent premature wear. Maintenance Guidelines: If the length of the teeth has reduced significantly due to wear, leading to poor digging performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.