
23in Aluminum Fuel Tank Support Strap for Peterbilt 1103596 4inW, 2PK
Mfr # FTS-1103596x2
Zoro # G416522766
product price:Â $236.49
/pk 2, $118.25/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS-1103596x2
Zoro #
G416522766
UPC #
840223617858
Country of Origin
India
Details
Color
Silver
Material
Aluminum
Description
Pack Size: 2 Pack Do you know aluminum fuel tank support strap is your vehicles structural integrity and safety. You need to ensure that these straps encircle and attach the fuel tanks securely. If in any way its not good to use then get our fuel tank strap available in aluminum material. It effectively mitigates the risk of tank sagging or shifting, thereby contributing to the overall stability. Explore its efficiencies:- Strap Measurements: Our aluminum fuel tank support strap has a 24-1/4 in diameter, 4 in width, 5mm thickness, and 19-1/4 in strap opening. The circular-designed strap is perfect for a tank fitting of 23 inches, ensuring that the tank remains steadfastly in place beneath the vehicle. Durable Material: Its a heavy-duty fuel tank support strap that is engineered with a highly durable material such as Aluminum Alloy with double-sided lamination, which makes it corrosion-resistant, good cold formability, UV resistant, and absorbs heat. The robust material ensures the longevity and reliability of the straps in various ways. Optimized Design: It protects from various dynamic forces, including vibrations, shocks, and other external impacts. Its strategic to consider aluminum as the material following its exceptional strength-to-weight ratio, which ensures secure and stable mounting for the fuel tank. User-friendly: Its an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. Thus, providing overall reliability and best performance. Compatibility: Replaces Automann part number: M203127 Replacement Number: 11-03596 Replacement for Industry Number: PTR1103596PTR-11-03596S 11-0359611-03596C8T MPGS-20417 ATX2041711-03596-RCATP20417 VIP11-0359611-03596HTPGTS20417PS11-03596 GTP11-03596TF 11-03596EBP11-03596UNI20417 VPPPTR1103596HDE 11-03596PF1103596PRO1103596 NMD11-03596-SKG20417NMD 11-03596UPTS20417 11-03596KTPOMC-11-03596 VTC-04172
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.