23 in Aluminum Fuel Tank Support Strap for Peterbilt 1103596 4 in(W) Fuel Tank Strap
- Mfr # FTS-1103596
- Zoro # G922785549
product price:
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS-1103596
- Zoro #
- G922785549
- UPC #
- 840223618084
- Country of Origin
- India
Details
- Material
- Aluminum
- Color
- Silver
Description
Do you know aluminum fuel tank support strap is your vehicle’s structural integrity and safety. You need to ensure that these straps encircle and attach the fuel tanks securely. If in any way it’s not good to use then get our fuel tank strap available in aluminum material. It effectively mitigates the risk of tank sagging or shifting, thereby contributing to the overall stability. Explore its efficiencies:- Strap Measurements: Our aluminum fuel tank support strap has a 24-1/4 in diameter, 4 in width, 5mm thickness, and 19-1/4 in strap opening. The circular-designed strap is perfect for a tank fitting of 23 inches, ensuring that the tank remains steadfastly in place beneath the vehicle. Durable Material: It’s a heavy-duty fuel tank support strap that is engineered with a highly durable material such as Aluminum Alloy with double-sided lamination, which makes it corrosion-resistant, good cold formability, UV resistant, and absorbs heat. The robust material ensures the longevity and reliability of the straps in various ways. Optimized Design: It protects from various dynamic forces, including vibrations, shocks, and other external impacts. It’s strategic to consider aluminum as the material following its exceptional strength-to-weight ratio, which ensures secure and stable mounting for the fuel tank. User-friendly: It’s an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. Thus, providing overall reliability and best performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.