24 ftx20 ft Flatbed Trailer Steel Tarp w/8 FT Drop -18Oz Vinyl Tarp for Trailer

  • Mfr # LT3PCM-20

  • Zoro # G522785895


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
18 Oz
Color
Black
Tarp Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT3PCM-20
Zoro #
G522785895
UPC #
199145027789
Country of Origin
China

Details

Fabric Weight
18 Oz
Color
Black
Tarp Material
Vinyl

Description

Mid Piece: 24ft. x 20ft.Fabric: Made with Heavy Duty 18 Oz. VinylSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2 in webbing and double stitched for extra strengthGrommets: Tough solid-toothed brass grommets clinched every 2 FeetD-Rings: Three rows of inD in Rings box stitched with protection flaps so the hooks from bungee straps don ftt damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlackThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.