
24 in Long Steel Coil Edge Protector w/ Rubber Pads - Steel Powder Coated
Mfr # CP-R
Zoro # G422785902
product price: $69.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-R
Zoro #
G422785902
UPC #
840223695689
Country of Origin
China
Description
Now, transporting metal coils is easier than ever with our 24 in Long Steel Coil Edge Protector with Rubber Pads. The edge protector will seamlessly fit around the outer edge of the coil, ensuring stability and even weight distribution. It will keep the coils in the palace and prevent chain slippage. The coil cuff is reinforced with rubber padding to prevent scratches or dents on metal surfaces. The easy-to-install metal coil cuffs are safe, efficient, and affordable for industrial use. However, there are other specifications that you can explore below:- High-Strength Metal: The coil edge protector is constructed from robust steel to withstand significant stress and friction. It will ensure durability in harsh environmental conditions, making it perfect for long-haul transport. The construction is great for outdoor settings, protecting it from rust and corrosion. Unique Design: We have designed this steel corner protector for most of the coils, preventing chain slippage and constant rubbing against the coils. The curved edges will securely allow the coil to fit around the edge, ensuring stability and weight distribution. It will further prevent the coil fts telescoping and inner core from getting damaged during transportation. It’s great for preventing the coil from slipping or moving but is not used as a load-bearing device. Reinforced Rubber Padding: The steel coil is padded with rubber, providing additional protection against impacts and external influences. It will further prevent scratches or dents to the metal surfaces. This way, coils will be delivered in the same conditions. Vast Applications: The coil edge protector is ideal for industrial processes, transportation, and storage. It will ensure the safe transportation of steel and metal coils. You are free to use it repeatedly. Additionally, there are other sizes and designs available check them out here. Easy to Assemble: You don ftt need heavy and intricate tools to install these coils. However, you need to know accurate placement-these coil cuffs are utilized inside the eye of a coil. It’s highly effective when used with chains and binders. Now, for installation, place these around the edge of the coil, and it’s done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.