3/8 - 1/2 Peerless QuikBinder H5125-0658 (1) 3/8 20 ft G70 Chain (1) 12000#
- Mfr # CB-PQB-38-CH3820
- Zoro # G522785604
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-PQB-38-CH3820
- Zoro #
- G522785604
- UPC #
- 840223620469
- Country of Origin
- United States
Details
- Color
- Yellow
Description
1 Pcs - 3/8 Peerless QuikBinder Ratchet Binder 12000# WLL Chain Tow H5125-0858 Chain Size G70 or G80 (In.): 3/8 or 1/2Take-Up (In.): 6Folded Handle Length: 9.5Straight Handle Length: 13.9Working Load Limit (Lbs.): 12000 Manufactured by Peerless for use with G70 or G80 Chain Foldable handle and easy to store, less in the way Quick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction. Tough to tamper; Lockable with padlock (not included) Zinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements. 1 Pcs - 3/8 in X 20 ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain Manufacturers(NACM). Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.