Shop MYTEE PRODUCTS
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
38in Deep Stump Bucket Tree Scoop Digger for Ripping Roots, Digging, Uprooting
- Mfr # STUMPBKT
- Zoro # G225021122
product price:Â
$
1,023.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUMPBKT
- Zoro #
- G225021122
- UPC #
- 840223699793
- Country of Origin
- China
Description
It is a structural steel-constructed farming accessory that supports tree & stump removal, digging, and material handling. It's a standard-size bucket, featuring a serrated leading edge, attachment mounting plate, and more. There are more features that you can explore below:- Size Specifications: Our tree stumper is designed in the following dimensions: the overall depth (outer part of the equipment) is 41in, the overall width is 45 1/2in and the height is 19in. The main tree scoop for digging and uprooting has a depth of 38in (38 1/2in approx), width of 33 1/4in, and 5 1/2in width of conical scoop. Reinforced Triangular Gussets: We have triangular gussets beside bucket scoop. It will enhance strength and stability while reducing the stress around the edges. It will enhance the overall load distribution and reduce the risk of specified stress causing structural failure. Also, making it a choice for digging, material handling, and other tasks. Serrated Leading Edge: Our bucket stump includes a special feature '1/2in serrated leading edge' (staircase style edges) that enables farmers, landscapers, agricultural contractors, and outdoor enthusiasts to break deep through debris. Also, dig steeply and shred through the root system without using a saw or shears. Steel Construction: Our landscaping equipment is curated from structural steel and 5/16in thick steel walls. The material ensures load-bearing capacity, withstanding heavy loads (up to limited capacity) without bending and breaking. The front-pointed design of 2 1/2in length and 5 1/2in width enables landscapers to prepare the soil for turf and seeding. Attach Mounting System: You can install this bucket in no time following the -attach mounting attachment. The mounting plate has an overall width of 33 1/4in, including the drop section width of 15 3/4in. All you have to do is insert the vehicle's tach latch mount plate adapter onto the mounting plate of the attachment. Secure the plate with the locking pins either manually or hydraulically.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.