Shop MYTEE PRODUCTS
See all product information
Create Account
24.5 in Twist Link Snow Tire Chain for Truck & 2Pc 6 Arms Rubber Bungee (Set of 2)
- Mfr # SBT-TC245VS-Kit
- Zoro # G322786474
product price:
$
178.09
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Orange - Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-TC245VS-Kit
- Zoro #
- G322786474
- UPC #
- 840223640665
- Country of Origin
- China
- Material
- Steel
- Color
- Orange - Silver
Description
Kit Includes:- (1 Pair) 21 Inch 6-Arm Spider Bungee for Tire Chains Tensioners with Steel Hooks Arm: 6 Temperature Range: -22°F to 140°F Overall Diameter: 21 in Single Arm Length: 9-5/16 in Welded Ring Material: Steel Steel Center Circle Diameter: 2-3/8 in Heavy Rubber Arms Attached To A Welded Ring Steel Hooks On Each Arms Sold as a Piece of 2 Fits the following Semi Truck Tire Sizes: 22-1/2 in & 24-1/2 in (1 Pair) Twist Link Tire Chain - Single For 24.5 in tires (Set of 2) Steel Twist Link Single Tire Chains 24.5 in: Cross-links and Side-wall chains are constructed with hardened carbon steel. Chain links are made of Electroplated zinc coated with chromate. DOT approved Sold as a set of 2 Cross Links: 14 Per Tire Chain Tensioning Cams: 4 Outside Cams on each set Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire. Number of links in one cross link: 10 Fits the following Semi Truck Tire Sizes: 285/75R24.5 11R24.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.