Shop MYTEE PRODUCTS
See all product information
Create Account
Trailer Safety Chain 5/16 inx36 in w/ Clevis Slip Hook Latch 4700 LBS WLL G70, 4PK
- Mfr # SC-51636x4
- Zoro # G822786325
product price:Â
$
62.99
/pk of 4, $15.75/ea
Key Features
Color
Gold Chromate
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-51636x4
- Zoro #
- G822786325
- UPC #
- 840223630970
- Country of Origin
- India
- Color
- Gold Chromate
- Material
- Steel
Description
End Fitting: 5/16 in Clevis Slip Hook With Latch A Trailer Hitch Safety Chain with Slip Hook is an essential safety device used when towing trailers, particularly fifth-wheel trailers, cars, and utility trailers. It serves as a backup connection between the trailer and the towing vehicle, providing added security in case the main hitch coupling fails or becomes disconnected during travel Clevis Hooks with Latches: The safety chain comes equipped with Clevis Hooks featuring latches, ensuring a secure and reliable fastening. This prevents any accidental disengagement during towing, enhancing safety. Durable Construction: These Grade 70 towing safety chains are made from strong steel, boasting a diameter of 5/16 inches and 36 inches in length. With a working load limit of 4,700 lbs, they can easily handle heavy loads. Galvanized Surface: The chain boasts a galvanized surface, providing an effective protective layer against rust and corrosion. This extends the lifespan of the safety chain and maintains its functionality even in harsh conditions. Essential Towing Equipment: Including the Trailer Safety Chain in your towing setup is crucial, regardless of whether you are towing an RV, trailer, truck, or boat. It serves multiple purposes and offers added protection during transport. Additional Protection: As a mandatory requirement for all towing activities, the Trailer Safety Chain provides an extra layer of security. If your trailer becomes unhooked during transit, the safety chain prevents potential accidents or damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.