Zoro Homepage

24in Aluminum Locking Ratchet Binder Rack - Holds 7 Binders

  • Mfr # BR-AL-24

  • Zoro # G116521588


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-AL-24
Zoro #
G116521588
UPC #
840223610828
Country of Origin
United States

Details

Color
Silver
Material
Heavy-Duty 18 Oz

Description

Holds max of 7 binders, fits most ratchet binder sizes Size: 23. 5 in x 5. 5 in Aluminum Mill Finish Lock Not Included Includes Mounting Fasteners Easy to lock up your ratchet binders! Two Piece construction Laser cut for perfect fit Fits most ratchet binder sizes Aluminum Mill Finish Mounting hardware included Fast and easy installation Engineered curved hook design keeps the ratchet binders in place during transit The perfect locking storage solution for trailers with rolling tarp and side kit trailers Mytee storage racks can be mounted on trailer bulkheads, back of truck cabs, headache boxes or used in the garage or shop! Our locking aluminum ratchet binder storage racks are proudly. The rack is 2ft. Tall and stores 7 ratchet binders horizontally. It features two piece construction, made of heavy gauge aluminum to save weight. Storage racks can be mounted on trailer bulkheads,cab protectors,in headache boxes or used in the garage or shop. Mounting is fast and easy with included hardware. ***Padlock and Binders NOT Included***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.