
24in Bolt on Chain Holder - Powder Coated Steel, Mirror Finish, 2PK
Mfr # VK-SCHx2
Zoro # G016284286
product price:Â $207.99
/pk 2, $104.00/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Mirror Finish Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VK-SCHx2
Zoro #
G016284286
UPC #
840223626690
Country of Origin
India
Details
Material
Powder Coated Mirror Finish Steel
Description
Pack Size: 2 Pack. 24 in Cab Rack Chain Hanger. Material Choice: Powder Coated Steel Body w/ Mirror Finish Lid. Installation: Bolt OnHold up to 14 Chains Slots to lock the chain hanger Lock not Included
- Pack Size: 2 Pack, 24" Cab Rack Chain Hanger
- Installation: Bolt On
- Hold up to 14-Chains
- Slots to lock the chain hanger (Lock not Included)
- Material Choice: Powder Coated Steel Body w/ Mirror Finish Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.