68 inx70 in Viking Semi Truck Aluminum Headache Rack w/2 Chain Hanger & Bar Window
- Mfr # VK-6870-BW
- Zoro # G622785900
product price:
$
2,688.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VK-6870-BW
- Zoro #
- G622785900
- UPC #
- 199145027796
- Country of Origin
- India
Details
- Color
- Silver
- Material
- Aluminum Alloy
Description
Want an affordable and convenient way to carry and store your flatbed equipment? Then explore Viking’s latest “Aluminum Day Cab Rack in, featuring bar windows, chain hangers, and split trays. Our headache rack provides efficient storage space and acts as a sturdy barrier, contributing to safety. The high-strength cab rack with window is built for durability and organization, allowing truckers to store chains, binders, and other load securing equipment. Begin your peaceful ride with our efficient storage solution and learn more about the product below: Premium Construction: We have designed the Viking day cab rack with a window from 3 mm thick premium aluminum alloy to construct the entire cab rack body. It’s known for its strength and durability while protecting it against corrosion and rust. It will provide long-lasting performance in outdoor settings, handling changing weather conditions. Lastly, for aesthetic appearance, it has a mirror finish. Dimension Details: Our semi truck headache rack with jail bar window has an overall depth of 21 in, width of 70 in, and height of 68 in. It will seamlessly fit at the back of the semi-truck day cab (without a sleeper compartment behind the driver’s seat). This cab rack also features a bar window of 25 in (width) x 19 in (height) to maintain clear rearward view while driving or backing up. The bar will further protect the equipment from damage to the truck’s rear window. Storage Organization Features: This window cab rack is designed meticulously to provide maximum cargo equipment storage needed during transportation. Discover what tools and equipment you can store, and how many of each. The day cab rack features two 4 mm hangers on either side, each capable of holding up to 14 chains-28 chains total. For extra storage, you will find two 9 in x 22 in x 9 in bolt-on split trays (assembly required) for organizing bungee cords, ratchet straps, and other flatbed accessories. We have another size in aluminum cab rack with a window, you must explore. Also, check out cab rack accessories, like a logger tool box, Viking cab rack with 4 doors, a light bar bracket, and an upper light bar panel (lights sold separately). We have added cab rack accessories, such as a logger tool box, an adjustable beacon bracket, a light bar bracket, and an upper light bar panel (lights sold separately). Now, make your hauling experience peaceful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.