
24in Chain Hanger for Headache Rack - Mirror Finish & Bolt On, Holds Up To 14 Chains
Mfr # VK-SCH
Zoro # G716284326
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Mirror Finish Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VK-SCH
Zoro #
G716284326
UPC #
840223626683
Country of Origin
India
Details
Material
Powder Coated Mirror Finish Steel
Description
24in Cab Rack Chain Hanger. Material Choice: Powder Coated Steel Body w/ Mirror Finish Lid. Installation: Bolt OnHold up to 14 ChainsSlots to lock the chain hanger Lock not Included
- 24" Cab Rack Chain Hanger
- Material Choice: Powder Coated Steel w/ Mirror Finish
- Installation: Bolt On
- Hold up to 14-Chains
- Slots to lock the chain hanger (Lock not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.