24inx24in Heavy-Duty Stainless Steel Quarter Fenders w/ Triangle Brackets Set of 2
- Mfr # QF-TRI-2424-SS
- Zoro # G525022348
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Color
Silver
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF-TRI-2424-SS
- Zoro #
- G525022348
- UPC #
- 199145084935
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
Dimensions
- Length
- 24 in
- Width
- 24 in
Description
We are bringing this 24in x 24in Stainless Steel Quarter Fender with Triangular Support Bracket (Set of 2 Pcs), designed to reduce fender vibration, loosening, and misalignment caused by rough roads and long-haul use. Size & Compatibility: Our stainless steel truck fender is 24in long, 24in wide, and 2in deep. The tube of the fender is 29 1/8in long and has a 2in diameter. The plastic baffle with the fender is 5 7/8in high. This triangular bracket semi-truck fender set is for most 18-wheelers, semi-trucks, and Class 8 trucks. Durable Construction: This quarter fender set is made using stainless steel. The material provides strength and durability to the fender, protects it against rust, and can withstand trucking conditions. Its polished mirror-like surface finish provides an aesthetic, shiny appearance that enhances the vehicle's look. Triangular Bracket Design: The fender has a triangular bracket design, which means it is supported by a larger, stronger triangular bracket assembly. The triangular bracket is paired with fixing plates and rubber pads to provide a rigid and reinforced mounting system. Application: The quarter fender set controls mud, water, and road debris from being thrown backward by the tires. This fender set is commonly used with trucks, semi-trucks, and trailers. This quarter fender kit includes: Stainless Steel Quarter Fenders Triangular Brackets that attach to the truck frame Plastic baffles to minimize direct tire spray from hitting the metal fender Long strip fixing plate and rubber pad that improves stability and protects the fender surface 2 Installation Sockets for connecting parts Bolts, nuts & clamps for installation How to Use this Quarter Fender Set Preassemble the fender by attaching the plastic baffle to the fender. Insert any rubber pads or fixing plates as vibration dampers. Partially tighten bolts for flexibility in alignment. Prepare the vehicle by parking it on a level surface, applying the brakes, and securing the truck with wheel chocks. Install the triangular bracket mount by fixing the triangular bracket base to the truck frame or round tube using the provided clamps or bolts. Now, mount the fender assembly by lifting and aligning the preassembled fender onto the mounted triangular bracket. Fully tighten all bolts and clamps on the fender and bracket assembly. Care & Maintenance Guidelines Inspect brackets and bolts periodically, especially after the first few trips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.