Shop MYTEE PRODUCTS
Create Account
24inx24inx3in Thick Outrigger Pad w/ 2 Ergonomic Handle Black Stabilizing Jack
- Mfr # ORP-242430
- Zoro # G025022596
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-242430
- Zoro #
- G025022596
- UPC #
- 840223690448
- Country of Origin
- China
Description
The square crane pad will evenly distribute the weight of your heavy machinery on varied surfaces, providing a secure and stable base. You can use our stabilizer pads for cranes, concrete pumps, aerial work platforms, and other lifting equipment. The black outrigger pad is a safety base that prevents vehicles from tipping or collapsing during operation (or when not used). Plus if you're looking for other sizes then explore here. Construction: We have constructed our mats from Ultra-high molecular weight polyethylene (UHMWPE) to ensure strength and durability. One person can easily carry it from one place to another. Easy-to-Caryy & Stack: We have added two ergonomic handles made of nylon rope and PVC hose on two sides of the outrigger pad. It's built-in for easier handling and placement. Other than portability, you can easily stack these outrigger pads for storage-not capturing any extra space. Load Capacity: The vertical load limit of our crane outrigger pad is 1,72,800 lbs and the 45-degree working load limit is 88,000 with a crush rating of 300 PSI, ensuring good impact intensity and breaking elongation. Our outrigger offers load capacity compared to other competitors in the market, increasing pad performance and life. Expect from these pads, supporting the maximum weight of the equipment and the load. Surface Compatibility & Application: Our mats are made from anti-slip material, allowing them to prevent vehicle shifting, slipping, or collapsing during operation. You are flexible to utilize the pads on varied surfaces and grounds (however, there are some limitations), preventing the vehicle foot or outriggers from sinking or disbalancing on the soft grounds. Here's a small list of vehicles, you can use with outrigger pads - support-leg Truck Crane, Crawler Crane, Rough Crane, Boom Pump, Concrete Pump, Fire Truck, etc. Note: Load-bearing capacity is subject to ground conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.