Round Outrigger Pad 12in Diameter 1.5in Thick 45000 # WLL RV Pads Ergonomic Handle
- Mfr # ORP-Round-12x15
- Zoro # G525022737
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-Round-12x15
- Zoro #
- G525022737
- UPC #
- 840223613515
- Country of Origin
- China
Description
This pressure distribution lessens the chance of the ground shifting or moving unexpectedly, a risky scenario that could cause your equipment to topple over. Our outrigger pad with a diameter of 12 inches and a thickness of 1.5 inches, ensuring optimal stability and load distribution for your heavy equipment operations. Strength: The outrigger pad is designed with a Crush Rating of 200 PSI and can handle a Vertical Working Load Limit of 45,000 lbs, as well as a 45-Degree Working Load Limit of 20,000 lbs. Material: The outrigger pad is crafted from Ultra-high molecular weight polyethylene (UHMWPE) and is non-toxic, has a reduced friction coefficient and is resilient to corrosion, abrasion, wear, and impact. Please make sure your equipment, like cranes and aerial devices, is steady by using an outrigger pad. Positioned between the ground and the outrigger's base, these pads help distribute the weight across an expansive surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.