24inx24inx60in Underbody Tool Box Kit - Side Mount Tool Box & Weld-On Brackets
- Mfr # MBTR-TBPLAL24-KIT
- Zoro # G425021403
product price:Â
$
1,675.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBTR-TBPLAL24-KIT
- Zoro #
- G425021403
- UPC #
- 199145027512
- Country of Origin
- China
Description
Kit Includes: (1 Pcs) Aluminum Underbody Mounted Trailer Tool Box w/ Paddle Lock & Double Door - 24in X 24in X 60in Size: 24in (H) X 24in (D) X 60in (L) Material: Aluminum Finish: Smooth Body Thickness: 3 mm or 11 Gauge Door Thickness: 3mm or 11 Gauge Capacity: Up to 440 lbs Heavy-Duty Paddle Lock Door Style: Non-Mirror Finish Barn Door Handle Material: Stainless Steel Stainless Steel Hinges Waterproof (2 Pcs) Aluminum Mounting Brackets for 24 x 24 Inch Flatbed Trailer Toolbox Size: 33 3/4in x 23 1/4in Compatibility: 24in x 24in x 60in Toolboxes Ideal for: Flatbed Trailers, Stepdeck Trailers Number of Mounting Holes: 4 (Per Bracket) Mounting Hole Diameter: 1/2in Installation: Bolt-on Lightweight & Durable Weather Resistant Easy to Assemble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.