
24x 18 Heavy Duty 18oz Steel Tarp - Blue
Mfr # LT3PCM-BLUE
Zoro # G516492709
product price: $333.29
/ea
Free Shipping & Returns
Key Features
Tarp Material
6 Oz. Pe Mesh (70% Shade)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT3PCM-BLUE
Zoro #
G516492709
UPC #
-
Country of Origin
China
Details
Tarp Material
6 Oz. Pe Mesh (70% Shade)
Color
Blue
Description
Mid Piece: 24ft x 18ft Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D-Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Blue Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.