Shop MYTEE PRODUCTS

250 Pcs 11in White Ball Bungee Cords for Tarp Tie Down - 5 MM Thick, 10PK

  • Mfr # BUNGEE-BALL11-WHITEx10
  • Zoro # G725021547

product price: 
$
85.99
/pk of 10, $8.60/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BUNGEE-BALL11-WHITEx10
Zoro #
G725021547
UPC #
199145026225
Country of Origin
Cambodia

Description

Get these Bungee Cords for Tarp Tie Down - White, Rubber Ball Bungee Cords from us to secure, organize, and fasten different items, specially tarps, canopies, and tents during outdoor activities, transportation, or household applications. The other necessary details about this white bungee cord pack are provided below: Size & Compatibility: The white bungee cords are available in a pack of 25, each bungee ball measuring 11 inches in length and 1/5 inch in thickness. The working load limit and breaking strength of these rubber bungee cords are 33 lbs and 100 lbs respectively. Material: The bungee head is manufactured using polypropylene material which is lightweight, and impact-tolerant. It acts as a strong anchor for the bungee cords. The bungee inner core is rubber thread to provide high elasticity and shock absorption. The bungee outer layer is made of proplectic silk so that it can protect the rubber core from wear, and UV rays. The construction of these bungee cords is for securing, bundling, and organizing in different environments. Durable & Secure: These adjustable bungee cords can withstand heavy use without losing their elasticity or strength. They are easy to carry and store with a compact design. They are more secure than metal fasteners or sharp ties as they are less likely to damage items or cause injury during use. This stretch allows the bungee balls adaptable to different sizes and shapes. This is also helpful to connect multiple cords for extending length in situations where a single cord is not sufficient. They are also helpful for tying back curtains, and bundling and organizing long cables, cords, or hoses at homes. During transportation or long journeys, these white bungee cords are useful for securing items on trailers and keeping cargo in place during transit. They can also be used in farming for holding tarps on plants, attaching netting, and fencing poles securely. Once it is wrapped, secure the loop by sliding it over the ball at the other end. You can also twist the loop before sliding it over the ball for more security.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.