Shop MYTEE PRODUCTS
Create Account
50 Pcs 6in White Ball Bungee Cords for Tarp Tie Down - 5 MM Thick, 2PK
- Mfr # BUNGEE-BALL6-WHITEx2
- Zoro # G325021800
product price:Â
$
16.69
/pk of 2, $8.35/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUNGEE-BALL6-WHITEx2
- Zoro #
- G325021800
- UPC #
- 199145026256
- Country of Origin
- Cambodia
Description
Secure, organize, and fasten items with ease using the 6in White Bungee Cords for Tarp Tie Down from us. These rubber bungee cords ensure your tarps, canopies, and tents stay in place and are perfect for outdoor activities, transportation, or household use. The other necessary details of this pack of bungee cords are as follows: Size & Compatibility: Each heavy duty bungee cord measures 6 inches in length and 1/5 inch in thickness. These cords provide reliable performance for various fastening needs with a working load limit of 33 lbs and a breaking strength of 100 lbs. Material: The durable polypropylene ball heads are lightweight and impact-tolerant, providing a solid anchorage. The cords come with a rubber thread core for elasticity and shock absorption. The outer layer is made using proplectic silk to protect the core from wear and UV damage, making these bungee cords ideal for securing, bundling, and organizing in various environments. Durability & Security: These bungee cords are designed for heavy-duty use, maintaining their strength and elasticity over time. They are safer than metal fasteners or sharp ties as they are compact and easy to store. The bungee balls also reduce the risk of damage to your items or injury during use. Flexible Extension: With up to 50% stretch, these bungee cords are versatile, accommodating different sizes and shapes. The flexibility allows you to connect multiple cords together, extending the length for larger fastening jobs. Applications: These adjustable bungee cords are perfect for securing tarps, tents, or canopies during outdoor activities. They can also be used for organizing cables, hoses, or cords around the house. In transportation, these bungee cords keep items secure on trailers or vehicles, minimizing shifting during transit. Farmers can use them for securing tarps on plants or attaching netting and fencing. Ease of Use: To use, simply wrap the looped end of the cord around the desired object and slide the loop over the ball at the other end to secure it. For added security, twist the loop before sliding it over the ball. Explore similar but different-colored ball bungee cords with us.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.