
26 in Heavy Duty Fuel Tank Support Strap for International ProStar 3676585C1
Mfr # FTS-3676585C1
Zoro # G722785558
product price: $107.49
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTS-3676585C1
Zoro #
G722785558
UPC #
840223618107
Country of Origin
India
Details
Color
Black
Material
Carbon Steel
Description
Every component is crucial in heavy-duty vehicles. One such often overlooked yet essential component is the fuel tank strap. It prevents unnecessary movement or vibrations during vehicle operation. Install our Heavy-Duty Fuel Tank Support Strap and avoid potential damage caused by excessive motion. Learn more about it below:- Strap Measurements: Our right-hand series fuel tank support strap has a 2 in width, 3.5mm thickness, and 38-1/5 in strap opening. Resilient Material: It’s a black heavy-duty fuel tank support strap that is engineered with a highly durable material such as Carbon Structural Steel (black paint coating), which makes it corrosion-resistant, good cold formability, UV resistant, and absorbs heat. You can use the strap for many years following its strength and reliability. Functional Design: It’s designed to withstand dynamic forces, including vibrations, shocks, and other external impacts. It’s strategic to consider carbon structure steel as the material following its exceptional strength-to-weight ratio, rust protection, and functionality to stabilize fuel tank mounting. User-Oriented: Technicians and vehicle owners can ensure balance with it and not worry about interference with other components or reduced ground clearance. Compatibility: Replaces International ProStar OEM: 3676585C1 (2008-2018) Replaces Automann Part No: M203459 Compatible with 26 in Diameter Fuel Tank Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.