
26in Fuel Tank Support Strap w/ Step Brackets for International ProStar 3595905C1
Mfr # FTS-3595905C1
Zoro # G016522777
product price:Â $85.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS-3595905C1
Zoro #
G016522777
UPC #
840223618053
Country of Origin
India
Details
Material
Carbon Steel
Color
Black
Description
What is the robust solution to secure and snug fuel tanks in a vehicle? Ropes, belts, or plastic straps? Well, none of the above. We would recommend truckers and drivers get heavy-duty fuel tank support straps w/ step brackets that offer more than stability and security. Explore more about it below:- Strap Proportions: This black heavy-duty strap has a width of 2 in and a thickness of 3 mm. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. The strap has step brackets for adjustability, accommodating different tank sizes or configurations. Durable Construction: Our heavy-duty fuel tank support strap is engineered with a highly durable material such as Carbon Structural Steel with black painting, which makes it corrosion-resistant, UV-resistant, and absorbs heat. The robust material ensures the longevity and reliability of the straps in various ways. Trustworthy Design: The step bracket fuel tank strap protects from various dynamic forces, including vibrations, shocks, and other external impacts. The step brackets ensure adjustability for different tank sizes or configurations. Also, it can match the fit, function, and performance of International ProStar fuel tanks. User-friendly: Its an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. With step brackets, your tank will have more flexibility to adjust across different proportions of tanks. Thus, providing high reliability and best performance during transit. Compatibility Replaces Automann part number: M203905 Compatible with 26 in Diameter Fuel Tank Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.