
27ft Load Height Measurement Stick w/ Telescopic Mechanism for Trucks & Trailer
Mfr # LMS-27
Zoro # G416521448
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMS-27
Zoro #
G416521448
UPC #
840223693296
Country of Origin
India
Details
Color
Green
Material
Fiberglass
Description
Truck drivers have a lot to worry about during transportation, but one of them is inspecting the height of their rig. They tend to forget this, leading to fines, accidents, and more. Thats why we have added a Load Height Measuring Stick with a Telescopic Mechanism extending up to 27ft. A new size will help truck drivers measure the loads height and have a peaceful journey. The lightweight and easy-to-carry stick includes more features that you can explore below. Telescopic Mechanism: This laid measuring stick expands up to 27ft and the collapsed height is 5-1/4ft 63 in. The bottom pole and rubber caps diameter is 2-1/8 in and 2-5/16 in, respectively, whereas the top pole and rubber cap diameter is 1 in and 1-5/16 in. Also, it has a telescopic mechanism that ensures reach to oversized loads. Easy to Read Scale Readings: We have integrated two types of readings, including imperial and metric. Imperial readings enable truckers/operators in the US to understand, whereas metric measurements reach out to people at the global level. Thus making it an easy-to-understand measuring stick even in a low position. Robust Construction: If you plan to use a tape measure, dont. It will not help you with proper measurements, considering the tape tends to bend and snap easily. Thats why we industry people use this fiberglass-constructed stick. Its durable and safe to use - a non-conductive, lightweight, and sturdy pole. Meanwhile, the hinge and spring are durable, ensuring long-lasting performance. Easy to Operate: This measuring stick is easier to operate, allowing truckers to utilize it on trailers, dry bins, or heavy-duty vehicles. It comes folded/fully collapsed, which truckers have to extend. But first, they have to place the pole on the ground with non-slip rubber pads touching the ground. Next, unfold the hinge aluminum alloy made, loosen the knob twist it and arrange above pole angle straight at 90 degrees, and tighten the hinge to lock it. Finally, extend the measuring stick telescopic pole-innermost tube goes up at the desired length. Once fully extended, it will lock into its place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.