2in Chain Ratchet Straps w/RTJ Tie Down Roll Back Tow Truck Car Hauler, 2PK

  • Mfr # RSRTJ28CEx2

  • Zoro # G616493651


product price:  $61.49
/pk 2, $30.75/ea

Key Features

Material
Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSRTJ28CEx2
Zoro #
G616493651
UPC #
840223610965
Country of Origin
China

Details

Material
Polyester
Color
Yellow

Description

Pack Size: 2 Pack Commercial Grade Auto Towing Straps Ratchet w/ G70 12 in Chain Extension 2 in x 8ft Strap with RTJ Cluster Hook WLL: 3,335 Lbs Webbing Capacity: 12,000 Lbs Strap Material: Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.