Zoro Homepage

2in x 10ft Auto Retractable Ratchet Straps with Coated S hook, 2PK

  • Mfr # RS210Rx2

  • Zoro # G416250294


product price: $60.55
/pk 2, $30.28/ea

Key Features

Color
Black
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS210Rx2
Zoro #
G416250294
UPC #
-
Country of Origin
China

Dimensions

Length
2 in

Details

Color
Black

Description

Pack Size: 2 Pack Size: 2in x 10in Retractable Ratchet Straps w/ Coated S Hook Working Load Limit: 1100 lbs Breaking Strength: 3300 lbsFixed End Length: 1 Ft Aprox Auto-Retract Ratchet Straps do it for you! Our auto-retract straps incorporate a unique, spring-loaded mechanism inside the steel casing which makes spooling and unspooling easy.NO MORE TANGLED STRAPS. When you unhook the strap, and the ratchet handle is in the Secure Loading Releasein position, all 12 feet of strap automatically spools back tight into the steel casing. No loose straps or extra material to deal with.JUST PUSH THE BUTTON. By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need.EASILY LOCK STRAPS IN PLACE. Once youve ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the safety lockin notch, which is clearly labelled on the side of the steel casing.STRONG, DURABLE, FLEXIBLE. Our ratchet straps are made of reinforced polyester webbing. Theyre lightweight and designed with strength in mind.STRAP IN MOTORCYCLES, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black-powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings.15-INCH ANCHOR STRAP. The exterior ratchet strap is only 15in, letting you secure even fairly small loads precisely.
  • NO MORE TANGLED STRAPS. When you unhook the strap, and the ratchet handle is in the "Secure Loading Release" position, all 10 feet of strap automatically spools back tight into the steel casing. No loose straps or extra material to deal with.
  • JUST PUSH THE BUTTON. By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need.
  • EASILY LOCK STRAPS IN PLACE. Once you’ve ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the "safety lock" notch, which is clearly labelled on the side of the steel casing.
  • STRONG, DURABLE, FLEXIBLE. Our ratchet straps are made of reinforced polyester webbing. They’re lightweight and designed with strength in mind.
  • STRAP IN MOTORCYCLES, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 1100 lbs! And the black-powder-coated S-hook fits over boat axles and bike handlebars without causing scratches or dings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.