2in x 10ft Yellow Retractable Ratchet Straps with Double J-Hook - 1,100 lbs WLL, 8PK

  • Mfr # RS210R-WHx8

  • Zoro # G116493601


product price:  $149.99
/pk 8, $18.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS210R-WHx8
Zoro #
G116493601
UPC #
840223640771
Country of Origin
China

Details

Color
Yellow
Material
Heavy-Duty 18 Oz

Description

Pack Size: 8 Pack This 2 in x 10ft Retractable Ratchet Tie Down Strap with Wire Hook is the ultimate solution for securing your cargo. The bright yellow color will ensure clear visibility whereas the coated wire hook will offer compatibility with D-rings and O-rings. It has a one-push button retraction and ratchet mechanism for smooth and quick operation. You can fasten and unfasten various straps swiftly, saving time and enabling you to be on the road. Dimensions: Our retractable ratchet tie-down straps are available in 2-inch width and 10-feet adjustable length. It has a fixed length of 10 inches that secures a small load precisely. Use these tie-downs to prevent your loads from shifting and falling during the transport. It has a working load limit of 1,100 lbs and a breaking strength of 3,300 lbs. Superior Quality Material: The ratchet straps are made of reinforced polyester webbing, which is lightweight yet durable in different conditions. It offers great security to loads but suggested to keep it far from sharp edges, or you can use the plastic corner protectors. The corner protectors will prevent abrasion and wear and tear and will increase the life of your straps. One Push Button Retraction: Our ratchet strap includes a retractable mechanism with one button push. It will facilitate a quick and efficient deployment. You will find the button under the easy-to-grip handle; push it, and it will instantly retract the straps, or you can unspool the exact length of strap you need. This will provide easy storage while preventing tangling when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.